Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 5/8" ID, 316 SS, 2" L
Mfr # ZUSA-PF-2694
Zoro # G501772144
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.109 in
- Connection Type Male NPT x Male NPT
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Pipe Weld Type Electric Resistance Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-2694
- Zoro # G501772144
- UPC # 193005424800
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Inside Diameter | 5/8 in |
Overall Length | 2 in |
Description
Nipple,Schedule 40,5/8" ID,316 SS,2" L
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Acetal Sleeve, Acetal, Comp, 3/8In, PK10 (60P-6)
- ZORO SELECT 1/2" Low Lead Brass Cap (700081-08)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1704)
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3475)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- ZORO SELECT 2" FNPT 304/304L SS Coupling (4000300712)
- ZORO SELECT 3" Butt Weld 316L SS Stub End Type C Sch 10 (4381023670)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N020010)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (1RRK3)
- ZORO SELECT 1" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N010038)
- MERIT BRASS 1-1/4 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4020-400)
- Zoro Select Fittings