Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 5/8" ID, 304 SS, 7/8" L
Mfr # ZUSA-PF-1342
Zoro # G401771889
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Connection Type Male NPT x Male NPT
- Pipe Weld Type Electric Resistance Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1342
- Zoro # G401771889
- UPC # 193005420703
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 1/4 in |
Overall Length | 7/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 27/32 in, Overall Length 7/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-4-MH)
- WATTS Steam Vent Valve, Non-Adj, Straight, 1/8 In (1/8 SVS 1)
- DIXON 1/4 Turn Forestry Adapter, 1-1/2 in, MNPT, Aluminum, Domestic (QTM150T-F)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 1-1/2 In Hub (03025)
- ZORO SELECT 4" FNPT 316 SS Threaded Cap (60RDC111N040)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1349)
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- ZORO SELECT Male Tee, 304 SS, 1/4"Pipe Size, NPT (ZUSA-PF-7891)
- ZORO SELECT Elbow, 90 deg, 2-1/2", 150,304, Thrd Heavy (4381030690)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing (4381035260)
- Zoro Select Fittings