Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 5/8" ID, 304 SS, 10" L
Mfr # ZUSA-PF-1538
Zoro # G501772168
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male NPT x Male NPT
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Pipe Weld Type Electric Resistance Weld
- Wall Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1538
- Zoro # G501772168
- UPC # 193005421281
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 5/8 in |
Overall Length | 10 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS PVC Schedule 80 Union, 1 in. (SP60128)
- DIXON Type B Gasket, 10 in Nominal, 11-11/32 ID x 13-3/32 OD x 7/8 in Thick, Rubber, Domestic (RG30510)
- T&S BRASS Lexan Leverold Style For - Part# Ts1145-45 (TS1145-45)
- MOEN Plug Button Kit (152859CSL)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/4 (ZUSA-PF-7866)
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8335)
- ZORO SELECT Hex Head Plug, 316 SS, 1/4", M BSPT (ZUSA-PF-7550)
- Zoro Select Stainless Steel Pipe Fittings