Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 53/64" ID, 316 SS
Mfr # ZUSA-PF-2681
Zoro # G401772091
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Connection Type Male NPT x Male NPT
- Wall Thickness 0.113 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-2681
- Zoro # G401772091
- UPC # 193005424732
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 311 CA-14 CAP 1/4 GALV (501771)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (P136LF-BN)
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- KOHLER Components 30" Towel Bar (78374-CP)
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling (60HC111N112)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPT (ZUSA-PF-8005)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP8)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- ZORO SELECT 2" MNPT x FNPT 316 SS Street Elbow (60SE113N020)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- Zoro Select Fittings