Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 53/64" ID, 316 SS
Mfr # ZUSA-PF-2669
Zoro # G701771848
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
- Connection Type Male NPT x Male NPT
- Pipe Weld Type Electric Resistance Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-2669
- Zoro # G701771848
- UPC # 193005424657
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 53/64 in |
Overall Length | 1 1/8 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TEE 3/8"" BLACK IRON (520-602HN)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361000805)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF10301)
- CHICAGO FAUCET Tempering Valve, 3/8 In Compression, Brass (131-ABNF)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 316, Thrd Heavy (4381035050)
- ZORO SELECT Hex Long Nipple, 304 SS, 3/8", MNPT (ZUSA-PF-7823)
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow (404E111N018)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307003620)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV6)
- Zoro Select Fittings