Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 53/64" ID, 316 SS, 8" L
Mfr # ZUSA-PF-2835
Zoro # G201771973
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Connection Type Male NPT x Male NPT
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Wall Thickness 0.113 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-2835
- Zoro # G201771973
- UPC # 193005425135
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Overall Length | 8 in |
Description
Nipple,Schedule 40,53/64" ID,316 SS,8" L
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- SLOAN Sloan 115-1.6 Ess O W / 2 Ofst (3770310)
- STEEL & OBRIEN 3" x 2-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Unpolished (31W-3X2.5-1-316)
- KOHLER Service Kit For 3002704-Cp Flushvalve (1060410-CP)
- ZORO SELECT 2" FNPT 304/304L SS Coupling (4000300712)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- ZORO SELECT 2" x 1/2" FNPT SS Reducing Coupling (4381036510)
- ZORO SELECT 3/4" FNPT SS Half Coupling (4307001512)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Bushing (600B113N114010)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8060)
- ZORO SELECT Tee, 304 SS, 1/8"Pipe Size, Female NPT (ZUSA-PF-7886)
- Zoro Select Stainless Steel Pipe Fittings