Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 53/64" ID, 304 SS
Mfr # ZUSA-PF-1357
Zoro # G301772078
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pipe Weld Type Electric Resistance Weld
- Connection Type Male NPT x Male NPT
- Wall Thickness 0.113 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1357
- Zoro # G301772078
- UPC # 193005420819
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 1 1/2 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 53/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Parisa Single Control 4" Centerset Bathroom Faucet in PC (LF-042-PRCC)
- STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312 E90-34-2)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P445)
- MILWAUKEE TOOL M18 3"Ring (49-16-2657)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS, 2" L (ZUSA-PF-2692)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-329)
- ZORO SELECT 2" FNPT 304 SS Coupling (1LVN8)
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- LEGEND VALVE 2" X 3/4" SS304 HEX BUSHING (404-499)
- Zoro Select Fittings