Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 53/64" ID, 304 SS
Mfr # ZUSA-PF-1348
Zoro # G601771801
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Pipe Weld Type Electric Resistance Weld
- Wall Thickness 0.113 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1348
- Zoro # G601771801
- UPC # 193005420758
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 53/64 in |
Overall Length | 1 3/4 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 3/64 in, Overall Length 1 3/4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Adapter Kit (175921)
- CHICAGO FAUCET Cartridge, Compression, Right Hand, Brass (1-099-245JKABNF)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97005)
- DANCO Universal Washing Machine Outlet Box (OB-101)
- ZORO SELECT Tee, 1", 150,304, Thrd Heavy (4381033450)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7043)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT8)
- ZORO SELECT 2" NPT 316 SS Union Class 3000 (4000301718)
- LEGEND VALVE 1" SS304 HALF COUPLING (404-285)
- Zoro Select Fittings