Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 23/64" ID, 304 SS, 1" L
Mfr # ZUSA-PF-1343
Zoro # G501771802
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Connection Type Male NPT x Male NPT
- Pipe Weld Type Electric Resistance Weld
- Material Stainless Steel
- Wall Thickness 0.088 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1343
- Zoro # G501771802
- UPC # 193005420710
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 35/64 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 23/64 in |
Overall Length | 1 in |
Description
Nipple,Schedule 40,23/64" ID,304 SS,1" L
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906641)
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 18 Inch Long with 3/4 Inch MIP (4400693)
- HONEYWELL THERMAL SOLUTIONS C6097A3095 Pressure Switch (C6097A3095)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-12)
- ZORO SELECT 3/4" FNPT SS Coupling (4307000062)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307001252)
- ZORO SELECT Tee, 1/4", 150,316, Thrd Heavy (4381037410)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", NPT (ZUSA-PF-7083)
- ZORO SELECT 1/8" FNPT 316 SS Coupling (2TY80)
- ZORO SELECT 1/2" FNPT SS Threaded Cap (4307000010)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing (4307000240)
- Zoro Select Stainless Steel Pipe Fittings