Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 2-1/16" ID, 304 SS
Mfr # ZUSA-PF-1361
Zoro # G201771980
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Connection Type Male NPT x Male NPT
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Pipe Weld Type Electric Resistance Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1361
- Zoro # G201771980
- UPC # 193005420840
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Overall Length | 1 1/2 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Insert, 2 in Pipe Size (1401-020)
- ANVIL UNION GRND JOINT 2"" GALV (8700163655)
- TEHILA 22.875 in. W X 24.7 in. D Freestanding Thermoplastic Utility Sink (202491)
- MOEN Monticello Handle Adapter Kit (100562)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Bushing (400B113N010038)
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381036420)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/4", 304, Thrd (4381032590)
- ZORO SELECT 2" x 1/4" MNPT x FNPT SS Hex Reducing Bushing (4381035090)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- ZORO SELECT 3/4" FSW 316/316L SS SW Outlet (150771350218)
- SMITH-COOPER FEMALE ELBOW 90 3/4 in. SS (4638100440)
- Zoro Select Fittings