Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 2-1/16" ID, 304 SS, 4"L
Mfr # ZUSA-PF-1431
Zoro # G101771738
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Pipe Weld Type Electric Resistance Weld
- Wall Thickness 0.154 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1431
- Zoro # G101771738
- UPC # 193005421083
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 2 in |
Overall Length | 4 in |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 40 (5P689)
- DELTA Universal Showering Components Adjustable Wall Mount for Hand Shower (U4010-CZ-PK)
- PERRIN & ROWE Georgian Era Kitchen Faucet With Side Spray (U.4702APC-2)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,304, Thrd Heavy (4381030670)
- ZORO SELECT 3/4" FNPT SS Cross (4307002408)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- ZORO SELECT 3" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N030020)
- ZORO SELECT 3/4" Socket Weld 304 SS Tee (2UE34)
- Zoro Select Fittings