Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 17/64" ID, 304 SS
Mfr # ZUSA-PF-1344
Zoro # G401771780
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Wall Thickness 0.068 in
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1344
- Zoro # G401771780
- UPC # 193005420727
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Inside Diameter | 17/64 in |
Overall Length | 1 1/8 in |
Outside Diameter | 13/32 in |
Description
Nipple,Schedule 40,17/64" ID,304 SS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Towel Arm (73145-BL)
- GROHE Universal Pull Out Spray Oil Rubbed Bron (46875ZB0)
- THETFORD 92860 Porta Potti135; White; 2.6 Gal. (92860)
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,304, Thrd (4381032400)
- ZORO SELECT 1-1/2" FNPT 304 SS 90 Degree Elbow (409E111N112)
- ZORO SELECT Elbow, 90 deg, 2"150,304, Thrd Heavy (4381030680)
- ZORO SELECT Union, 1/2", 150,316, Thrd Heavy (4381037630)
- ZORO SELECT 1-1/4" x 1" FNPT 316 SS Reducing Coupling (60RC111N114010)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- Zoro Select Fittings