Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 1/2" ID, 304 SS, 6" L
Mfr # ZUSA-PF-11231
Zoro # G902567653
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Wall Thickness 0.091 in
- Connection Type Male BSPT x Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-11231
- Zoro # G902567653
- UPC # 193005653309
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 6 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Chrome Plated Die-Cast Slip Joint Nut with Poly Wash (4400216)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- RINNAI 2/4 Cd Vent Pipe Extension 10In Pptl (229318)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Matte Black (RVG2306BK)
- ZORO SELECT 3/4" MNPT x FNPT 316 SS Street Elbow (60SE113N034)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8782)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 150,304, Thrd (4381031240)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381018870)
- ZORO SELECT 1-1/2" FNPT 304 SS 90 Degree Elbow (409E111N112)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009630)
- ZORO SELECT 3" Socket Weld SS Flange (4381000670)
- Zoro Select Stainless Steel Pipe Fittings