Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 1-39/64" ID, 304 SS
Mfr # ZUSA-PF-1345
Zoro # G801771809
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.145 in
- Pipe Weld Type Electric Resistance Weld
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1345
- Zoro # G801771809
- UPC # 193005420734
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 1 1/8 in |
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 1 39/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 29/32 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MARBLE 30 in. Craftsmen Est Vanity (CE3021D)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- NDS Meter Box, Rectangular, 12-1/4"Hx15-3/4"W (D1200-DIRB)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR6)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307000156)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (40SE113N034)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (40SQ112N020)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381001050)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP5)
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N030020)
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- Zoro Select Fittings