Shop All Black Pipes
Zoro Select
Nipple, Schedule 40, 1-3/8" ID, 304 SS
Mfr # ZUSA-PF-15272
Zoro # G804252619
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Side B Connection Type Threaded
- Material Grade 304
- Threading BSP, NPT
- Pipe Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15272
- Zoro # G804252619
- UPC # 193005864743
- Country of Origin China
- Category Black Pipes
Dimensions
Outside Diameter | 1 21/32 in |
Overall Length | 1 3/8 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 1 3/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Coupler, 4In, 100 psi, Female Coupler (400-DD-AL)
- KOHLER Hydrorail-S-Shower Column (45906-2MB)
- ELKAY Elkay Kit-Ez Front-Side Pushbars (98734C)
- SPEARS 3" Socket PVC Ball Valve Inline True Union (1822-030)
- ZORO SELECT 1-1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90821)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 (91114)
- ZORO SELECT 1/8" x 5-1/2" Black Pipe Nipple Sch 80 (90109)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST6BNE02)
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- ZORO SELECT Nipple, 150 psi, SS, 3/4 (BST6BNA01)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (40505)
- Zoro Select Pipes