Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 1-3/64" ID, 316 SS, 6"L
Mfr # ZUSA-PF-15363
Zoro # G202567704
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pipe Weld Type Electric Resistance Weld
- Wall Thickness 0.133 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ASTM A312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15363
- Zoro # G202567704
- UPC # 193005642310
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 1 3/64 in |
Nominal Pipe Size | 1 in |
Overall Length | 6 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL348)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 in x 3/4 in Pipe Size (436131)
- BRADLEY In.18In.In. X 30In.In. Mirrorin. (780-018300)
- KOHLER Handle Assembly (1311360-CP)
- ZORO SELECT 1-1/2" FNPT 316 SS Coupling (60FC111N112)
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- ZORO SELECT 1" NPT 316 SS Union Class 6000 (2000601718)
- ZORO SELECT 1/2" x 1/4" MSW x FNPT 316 SS Adapter (0983009318)
- ZORO SELECT 3/4" Welded SS Weld Neck Flange (4WPN3)
- Zoro Select Stainless Steel Pipe Fittings