Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 6 3/32 in I.D., Aluminum
Mfr # ZUSA-PF-14836
Zoro # G901248591
original price:
$239.29
6% off
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.266 in
- Outside Diameter 6 5/8 in
- Overall Length 4 in
- Fitting Compatibility Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14836
- Zoro # G901248591
- UPC # 193005460303
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 6 5/8 in |
Overall Length | 4 in |
Inside Diameter | 6 3/32 in |
Nominal Pipe Size | 6 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.266 in |
Fitting Compatibility | Schedule 40 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side A Thread Type | NPT |
Pressure Level | Low Pressure (100-299 psi) |
Side A Connection Type | Threaded |
Application | Air |
Metal Pipe Construction | Seamless |
Side B Gender | Male |
Side A Gender | Male |
Thread Configuration | Threaded on Both Ends |
Connection Type | Male NPT x Male NPT |
Side B Thread Type | NPT |
Resistance Properties | Corrosion-Resistant |
Schedule | Schedule 40 |
Material Grade | 6063-T6 |
Material | Aluminum |
Side B Connection Type | Threaded |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 6 3/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 4 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- ELKAY Elkay Kit-Replacement Pack (Lkbh1141A) (A55299)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 63 gpm (TM-920B-LF-DT-RF)
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND1)
- ZORO SELECT 3/4" x 1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ9)
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221392)
- ZORO SELECT 3" x 2" Malleable Iron Reducing Coupling (4316001484)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ34)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Union Class 150 (2WU84)
- ANVIL 3" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361302201)
- Zoro Select Black Pipe Fittings