Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-5862
Zoro # G701248357
original price:
$18.99
24% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.104 in
- Inside Diameter 5/8 in
- Maximum Operating Pressure 125 psi @ 72 Degrees F
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5862
- Zoro # G701248357
- UPC # 193005434526
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Inside Diameter | 5/8 in |
Overall Length | 12 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.104 in |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Thread Configuration | Threaded on Both Ends |
Application | Air |
Schedule | Schedule 40 |
Metal Pipe Construction | Seamless |
Side A Gender | Male |
Material Grade | 6063-T6 |
Side A Thread Type | NPT |
Side B Connection Type | Threaded |
Side A Connection Type | Threaded |
Pressure Level | Low Pressure (100-299 psi) |
Connection Type | Male NPT x Male NPT |
Fitting Compatibility | Schedule 40 |
Side B Thread Type | NPT |
Material | Aluminum |
Side B Gender | Male |
Resistance Properties | Corrosion-Resistant |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 12 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flex Corrugated Coupling, Pipe Size 4x4" (1070-44)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79130)
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- SLOAN Solis Ress-Z-U Zurn (3375326)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221802)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY8)
- ZORO SELECT 3" Black Steel Socket Weld Flange (FLCS1RFSW300)
- ZORO SELECT Socket x Socket Cast Iron Short Sweep 1/4 Bend (220462)
- ZORO SELECT 2" Socket Socket Black Forged Steel Union Class 3000 (1MNU9)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC6)
- ANVIL 1-1/4" x 1" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310043401)
- Zoro Select Black Pipe Fittings