Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-5666
Zoro # G801248356
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.104 in
- Schedule Schedule 40
- Thread Configuration Threaded on Both Ends
- Side B Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5666
- Zoro # G801248356
- UPC # 193005434137
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Overall Length | 2 in |
Outside Diameter | 27/32 in |
Inside Diameter | 5/8 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.104 in |
Schedule | Schedule 40 |
Thread Configuration | Threaded on Both Ends |
Side B Connection Type | Threaded |
Side A Connection Type | Threaded |
Pressure Level | Low Pressure (100-299 psi) |
Material Grade | 6063-T6 |
Side A Thread Type | NPT |
Material | Aluminum |
Metal Pipe Construction | Seamless |
Side B Gender | Male |
Connection Type | Male NPT x Male NPT |
Application | Air |
Side B Thread Type | NPT |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side A Gender | Male |
Fitting Compatibility | Schedule 40 |
Resistance Properties | Corrosion-Resistant |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Waste Drain Valve, Twist, 3" X 2" For - Part# -3942 (-3942)
- KOHLER Elongated Dual-Flush Chair Height Toilet (3989-0)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 2", PVC/FPM, Threaded (AV10200T)
- ZORO SELECT Flange, Steel, Weld Neck, 3/4 in Pipe Size (BULK-PF-498)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y61)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX3)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5694)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR7)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-15000)
- CODA RESOURCES B & K 521-810BC Pipe Plug, 3 in, MIP, Square Head, Malleable Iron (350P-3)
- Zoro Select Black Pipe Fittings