Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 4 3/64 in I.D., Aluminum
Mfr # ZUSA-PF-14915
Zoro # G901248386
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.225 in
- Side B Connection Type Threaded
- Side A Connection Type Threaded
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14915
- Zoro # G901248386
- UPC # 193005461195
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 4 in |
Overall Length | 10 in |
Inside Diameter | 4 3/64 in |
Outside Diameter | 4 1/2 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.225 in |
Side B Connection Type | Threaded |
Side A Connection Type | Threaded |
Material | Aluminum |
Resistance Properties | Corrosion-Resistant |
Pressure Level | Low Pressure (100-299 psi) |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Connection Type | Male NPT x Male NPT |
Fitting Compatibility | Schedule 40 |
Thread Configuration | Threaded on Both Ends |
Side B Gender | Male |
Material Grade | 6063-T6 |
Side A Gender | Male |
Side B Thread Type | NPT |
Schedule | Schedule 40 |
Application | Air |
Side A Thread Type | NPT |
Metal Pipe Construction | Seamless |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 4 3/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 10 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 50 ft Length, Type ACR (DY08050)
- DANCO Sink Clip No. 2 (52513B)
- MOEN Glyde 1H Lav Bl (6170BL)
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- ZORO SELECT 1/2" NPT x Female NPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000000)
- ZORO SELECT Black Nipple, Seamless, 1 1/2x3 (793R11)
- ZORO SELECT 3/8" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW8)
- ZORO SELECT 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU6)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15044)
- ZORO SELECT 3/8" Female NPT Black Forged Steel Cap Class 3000 (1MNE1)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525C)
- Zoro Select Black Pipe Fittings