Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 27/32 in I.D., Aluminum
Mfr # ZUSA-PF-5667
Zoro # G801248370
original price:
$4.45
19% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.107 in
- Resistance Properties Corrosion-Resistant
- Side A Connection Type Threaded
- Outside Diameter 1 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5667
- Zoro # G801248370
- UPC # 193005434144
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Inside Diameter | 27/32 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.107 in |
Resistance Properties | Corrosion-Resistant |
Side A Connection Type | Threaded |
Material Grade | 6063-T6 |
Schedule | Schedule 40 |
Material | Aluminum |
Side B Gender | Male |
Side A Gender | Male |
Thread Configuration | Threaded on Both Ends |
Connection Type | Male NPT x Male NPT |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side A Thread Type | NPT |
Side B Thread Type | NPT |
Side B Connection Type | Threaded |
Application | Air |
Metal Pipe Construction | Seamless |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Compatibility | Schedule 40 |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- COLDER Coupler, Push In, Acetal, White (APC10004)
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- ZORO SELECT 4" Black Steel Blind Flange (FLCS1RFBL400)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAL8)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y46)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P483)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA9)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P551)
- ANVIL 1 Black Malleable Cap, Lead Free, 150 PSI (0818900607)
- Zoro Select Fittings