Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 27/32 in I.D., Aluminum
Mfr # ZUSA-PF-5641
Zoro # G601248501
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.107 in
- Application Air
- Side A Connection Type Close Thread
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5641
- Zoro # G601248501
- UPC # 193005434038
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 27/32 in |
Overall Length | 1 1/8 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.107 in |
Application | Air |
Side A Connection Type | Close Thread |
Side A Thread Type | NPT |
Connection Type | Male NPT x Male NPT |
Pressure Level | Low Pressure (100-299 psi) |
Material Grade | 6063-T6 |
Metal Pipe Construction | Seamless |
Schedule | Schedule 40 |
Side B Connection Type | Close Thread |
Fitting Compatibility | Schedule 40 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Thread Configuration | Fully Threaded |
Side B Thread Type | NPT |
Resistance Properties | Corrosion-Resistant |
Side A Gender | Male |
Side B Gender | Male |
Material | Aluminum |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/8 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-112)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- ZORO SELECT 3/4" x 1/2" Carbon Steel Swage Nipple Class XS (1494833101)
- ZORO SELECT 1-1/2" Female NPT Black Forged Steel Half Coupling Class 3000 (1MNC1)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220192)
- ZORO SELECT 3/4" Male NPT Steel Magnetic Square Recessed Head Plug Class 150 (5054051)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P552)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P437)
- LDR INDUSTRIES 310 E45-38 ELBOW 3/8 BLACK 45DEG (310E45-38)
- Zoro Select Fittings