Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 27/32 in I.D., Aluminum
Mfr # ZUSA-PF-14848
Zoro # G201248550
original price:
$9.89
17% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.107 in
- Maximum Operating Pressure 125 psi @ 72 Degrees F
- Overall Length 5 in
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14848
- Zoro # G201248550
- UPC # 193005460525
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 5 in |
Inside Diameter | 27/32 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.107 in |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Schedule | Schedule 40 |
Application | Air |
Side B Thread Type | NPT |
Side A Gender | Male |
Side A Connection Type | Threaded |
Pressure Level | Low Pressure (100-299 psi) |
Connection Type | Male NPT x Male NPT |
Thread Configuration | Threaded on Both Ends |
Material Grade | 6063-T6 |
Material | Aluminum |
Metal Pipe Construction | Seamless |
Side B Connection Type | Threaded |
Side A Thread Type | NPT |
Fitting Compatibility | Schedule 40 |
Resistance Properties | Corrosion-Resistant |
Side B Gender | Male |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack (M 6055)
- KOHLER Devonshire Rite-Temp Bath And Show (TS395-4-BN)
- ZORO SELECT 1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF4)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Coupling (FSBC34)
- ZORO SELECT 2" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002864)
- ZORO SELECT Socket x Socket Cast Iron P - Trap W / 1/2" Primer Tap (228532)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA6)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220814)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P483)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222482)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (ZFB222508)
- Zoro Select Fittings