Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 27/32 in I.D., Aluminum
Mfr # ZUSA-PF-14838
Zoro # G701248616
original price:
$9.09
19% off
new price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.107 in
- Resistance Properties Corrosion-Resistant
- Side A Thread Type NPT
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14838
- Zoro # G701248616
- UPC # 193005460327
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Inside Diameter | 27/32 in |
Overall Length | 4 1/2 in |
Outside Diameter | 1 3/64 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.107 in |
Resistance Properties | Corrosion-Resistant |
Side A Thread Type | NPT |
Thread Configuration | Threaded on Both Ends |
Schedule | Schedule 40 |
Metal Pipe Construction | Seamless |
Side B Thread Type | NPT |
Side A Connection Type | Threaded |
Side A Gender | Male |
Pressure Level | Low Pressure (100-299 psi) |
Application | Air |
Side B Connection Type | Threaded |
Material Grade | 6063-T6 |
Fitting Compatibility | Schedule 40 |
Material | Aluminum |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side B Gender | Male |
Connection Type | Male NPT x Male NPT |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 1/2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- BUNN Faucet - Type "Spb For Bunn - Part# 26685-0000 (26685-0000)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- ACORN CONTROLS Lockshield Cartridge, Chrome Plated Brass (0525-011-002)
- ZORO SELECT 4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (2WJ99)
- ZORO SELECT 1" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P502)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNL7)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15039)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 300 (5PAU2)
- ZORO SELECT 1-1/2" Welded Black Steel Slip On Flange Class 150 (FLCS1RFSO112)
- PROSOURCE Plug Black Malleable 1/2 (31-1/2B)
- Zoro Select Fittings