Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 2 5/64 in I.D., Aluminum
Mfr # ZUSA-PF-5867
Zoro # G801248431
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.146 in
- Overall Length 12 in
- Side A Gender Male
- Pressure Level Low Pressure (100-299 psi)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5867
- Zoro # G801248431
- UPC # 193005434571
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 12 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 5/64 in |
Outside Diameter | 2 3/8 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.146 in |
Side A Gender | Male |
Pressure Level | Low Pressure (100-299 psi) |
Thread Configuration | Threaded on Both Ends |
Application | Air |
Metal Pipe Construction | Seamless |
Fitting Compatibility | Schedule 40 |
Side B Thread Type | NPT |
Schedule | Schedule 40 |
Connection Type | Male NPT x Male NPT |
Resistance Properties | Corrosion-Resistant |
Side B Connection Type | Threaded |
Side A Connection Type | Threaded |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side A Thread Type | NPT |
Material Grade | 6063-T6 |
Material | Aluminum |
Side B Gender | Male |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 2 5/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 2 in Pipe Size (8221G013)
- SPEAKMAN Aerator For SEF-1800 (RPG05-0724)
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000540)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220194)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P578)
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 Bend With Heel Opening (220280)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221654)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1/2x1-1/2 (783YF3)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P437)
- Zoro Select Fittings