Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 2 5/64 in I.D., Aluminum
Mfr # ZUSA-PF-5699
Zoro # G301248573
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.146 in
- Side A Thread Type NPT
- Side B Thread Type NPT
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5699
- Zoro # G301248573
- UPC # 193005434298
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 5/64 in |
Overall Length | 3 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.146 in |
Side A Thread Type | NPT |
Side B Thread Type | NPT |
Schedule | Schedule 40 |
Thread Configuration | Threaded on Both Ends |
Material | Aluminum |
Side A Connection Type | Threaded |
Application | Air |
Resistance Properties | Corrosion-Resistant |
Metal Pipe Construction | Seamless |
Pressure Level | Low Pressure (100-299 psi) |
Side B Connection Type | Threaded |
Side B Gender | Male |
Material Grade | 6063-T6 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Connection Type | Male NPT x Male NPT |
Fitting Compatibility | Schedule 40 |
Side A Gender | Male |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 2 5/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (6KJ06)
- T&S BRASS Cartridge, Cerama Cold (012447-25NS)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size (706122-12)
- ZORO SELECT Female NPT x Male NPT Malleable Iron Extension (783YA4)
- ZORO SELECT 3" Black Steel Socket Weld Flange (FLCS1RFSW300)
- ZORO SELECT 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU3)
- ZORO SELECT Socket Cast Iron Cleanout (228562)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y73)
- ZORO SELECT 3/4" Male NPT Steel Magnetic Square Head Plug Class 150 (4054121)
- ZORO SELECT 2-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (521-009BC)
- Zoro Select Black Pipe Fittings