Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 2 5/64 in I.D., Aluminum
Mfr # ZUSA-PF-5645
Zoro # G001248507
original price:
$10.69
16% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.146 in
- Resistance Properties Corrosion-Resistant
- Side B Thread Type NPT
- Side B Connection Type Close Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5645
- Zoro # G001248507
- UPC # 193005434076
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 5/64 in |
Nominal Pipe Size | 2 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.146 in |
Resistance Properties | Corrosion-Resistant |
Side B Thread Type | NPT |
Side B Connection Type | Close Thread |
Side B Gender | Male |
Application | Air |
Thread Configuration | Fully Threaded |
Material Grade | 6063-T6 |
Pressure Level | Low Pressure (100-299 psi) |
Side A Connection Type | Close Thread |
Metal Pipe Construction | Seamless |
Schedule | Schedule 40 |
Fitting Compatibility | Schedule 40 |
Side A Gender | Male |
Connection Type | Male NPT x Male NPT |
Material | Aluminum |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side A Thread Type | NPT |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 2 5/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 4" Cover Plate, Brass/ Chrome Plated (240.627.21.1)
- ZORO SELECT 3/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-75NLH)
- CORDMATE Elbow Outside 90D Wht (C18)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y42)
- ZORO SELECT 2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-987HN)
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Standard Concentric Swage Nipple (0338001209)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y41)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY9)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220194)
- ANVIL FLANGE FLOOR BLACK 1.5"" (8700164059)
- Zoro Select Black Pipe Fittings