Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 1 5/8 in I.D., Aluminum
Mfr # ZUSA-PF-5782
Zoro # G601248365
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.138 in
- Pipe Size (Fittings) 1-1/2"
- Pressure Level Low Pressure (100-299 psi)
- Inside Diameter 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5782
- Zoro # G601248365
- UPC # 193005434458
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Inside Diameter | 1 5/8 in |
Overall Length | 6 in |
Outside Diameter | 1 29/32 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.138 in |
Pressure Level | Low Pressure (100-299 psi) |
Material Grade | 6063-T6 |
Metal Pipe Construction | Seamless |
Fitting Compatibility | Schedule 40 |
Resistance Properties | Corrosion-Resistant |
Material | Aluminum |
Connection Type | Male NPT x Male NPT |
Side A Connection Type | Threaded |
Side B Connection Type | Threaded |
Thread Configuration | Threaded on Both Ends |
Side B Thread Type | NPT |
Side A Thread Type | NPT |
Side A Gender | Male |
Schedule | Schedule 40 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Application | Air |
Side B Gender | Male |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- PENTAIR/OMNIFILTER 3/4" Inlet 5 gpm Whole House Water Filter System (U25-S-S18)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP8VUC8)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (4316002458)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P501)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810041806)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220494)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ38)
- ZORO SELECT MNPT, Carbon Steel Standard Concentric Swage Nipple (0338002322)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P573)
- Zoro Select Black Pipe Fittings