Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 1 1/16 in I.D., Aluminum
Mfr # ZUSA-PF-5780
Zoro # G901248355
original price:
$10.29
10% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.126 in
- Nominal Pipe Size 1 in
- Schedule Schedule 40
- Maximum Operating Pressure 125 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5780
- Zoro # G901248355
- UPC # 193005434434
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 in |
Overall Length | 6 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 1/16 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.126 in |
Schedule | Schedule 40 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Thread Configuration | Threaded on Both Ends |
Material | Aluminum |
Side B Gender | Male |
Metal Pipe Construction | Seamless |
Side A Connection Type | Threaded |
Side B Connection Type | Threaded |
Side A Thread Type | NPT |
Resistance Properties | Corrosion-Resistant |
Fitting Compatibility | Schedule 40 |
Side B Thread Type | NPT |
Material Grade | 6063-T6 |
Side A Gender | Male |
Connection Type | Male NPT x Male NPT |
Pressure Level | Low Pressure (100-299 psi) |
Application | Air |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 1/16 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD1)
- ZORO SELECT Stop and Waste Valve, Brass, CXC, 1/2 in. (105-603NL)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (438420)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-24-MH)
- ZORO SELECT 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049619)
- ZORO SELECT 1/2" Female NPT Black Forged Steel Half Coupling (1MNB6)
- ZORO SELECT Black Nipple, Welded, 2x6 (793M68)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000004)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH5)
- ANVIL 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089008)
- Zoro Select Black Pipe Fittings