Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 1 1/16 in I.D., Aluminum
Mfr # ZUSA-PF-14919
Zoro # G201248628
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.126 in
- Schedule Schedule 40
- Side B Connection Type Threaded
- Outside Diameter 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14919
- Zoro # G201248628
- UPC # 193005461232
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 1/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 11 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.126 in |
Schedule | Schedule 40 |
Side B Connection Type | Threaded |
Thread Configuration | Threaded on Both Ends |
Connection Type | Male NPT x Male NPT |
Application | Air |
Pressure Level | Low Pressure (100-299 psi) |
Side A Gender | Male |
Resistance Properties | Corrosion-Resistant |
Fitting Compatibility | Schedule 40 |
Metal Pipe Construction | Seamless |
Side A Thread Type | NPT |
Material | Aluminum |
Side B Thread Type | NPT |
Side A Connection Type | Threaded |
Material Grade | 6063-T6 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side B Gender | Male |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 1/16 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 11 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068138)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220610)
- ZORO SELECT 1" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR3)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y57)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW7)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC1500)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMW8)
- ZORO SELECT Flange, Steel, Socket Weld, 2" Pipe Size (BULK-PF-526)
- Zoro Select Fittings