Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 1 1/16 in I.D., Aluminum
Mfr # ZUSA-PF-14829
Zoro # G901248393
original price:
$8.09
18% off
new price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.126 in
- Connection Type Male NPT x Male NPT
- Outside Diameter 1 5/16 in
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-14829
- Zoro # G901248393
- UPC # 193005314095
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 1/16 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1 in |
Details
Item | Nipple |
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Wall Thickness | 0.126 in |
Connection Type | Male NPT x Male NPT |
Side A Connection Type | Threaded |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Resistance Properties | Corrosion-Resistant |
Application | Air |
Material Grade | 6063-T6 |
Schedule | Schedule 40 |
Material | Aluminum |
Thread Configuration | Threaded on Both Ends |
Metal Pipe Construction | Seamless |
Side A Thread Type | NPT |
Fitting Compatibility | Schedule 40 |
Side B Gender | Male |
Pressure Level | Low Pressure (100-299 psi) |
Side B Thread Type | NPT |
Side B Connection Type | Threaded |
Side A Gender | Male |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 1/16 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 1/2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 80 Mesh, Y Strainer, 1 1/2 - 2 In. (LS280)
- KIBI Circular Free Standing Magnifying Make Up Mirror - Brushed Gold (KMM103BG)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPTF x Hose Barb, Brass, Domestic (1290808C)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (008047)
- ZORO SELECT 6" Black Steel Lap Joint Flange (FLCS1RFLJ600)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y48)
- ZORO SELECT 2-1/2" x 2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK7)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220810)
- ZORO SELECT 1-1/2" x 3/4" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025653)
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (ZFB222506)
- VICTAULIC 4IN 4IN 4IN IRON PIPE TEE (20)
- Zoro Select Fittings