Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 8
Mfr # T4WNH11
Zoro # G903657421
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A312, ASTM A733
- Maximum Operating Pressure 150 psi
- Side A Thread Type NPT
- Fitting Compatibility Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4WNH11
- Zoro # G903657421
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 8 in |
Outside Diameter | 1 29/32 in |
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kitchen Sink Utility Rack (5473-0)
- ZORO SELECT 3/8" MNPT Brass Mini Ball Valve Inline (G-PMMS-38)
- LEGEND VALVE 4" T-408 GATE VALVE (104-711)
- THRIFCO PLUMBING 3 Inch x 6 Inch Stainless Steel Pipe Repair Clamp, Double Bolt (5244347)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 80 (91116)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (587-360)
- ZORO SELECT 1/4" x 5" Black Pipe Nipple Sch 80 (1LLX8)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 80 (1LMJ3)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (90811)
- Zoro Select Pipes