Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 7
Mfr # T6BNG11
Zoro # G703657478
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Overall Length 7 in
- Maximum Operating Temperature 450 Degrees F
- Inside Diameter 1 3/8 in
- Standards ASME B1.20.1, ASTM A312, ASTM A733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNG11
- Zoro # G703657478
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 7 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Barb Brass Union (22-6)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (APXFA1212)
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC2)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (40715)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNF27)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 160 (82610)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- ZORO SELECT 3" MNPT x 10 ft. TBE Black Pipe Sch 40 (590-1200)
- Zoro Select Black Pipes