Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 7 1/2
Mfr # T6BNH31
Zoro # G503657494
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Schedule Schedule 40
- Material Grade 316
- Material Stainless Steel
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNH31
- Zoro # G503657494
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 1 29/32 in |
Overall Length | 7 1/2 in |
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element (SP10869ML)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" Nom Pipe, Electro Galvanized Gold (200125)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (706113-0424)
- POWERS Stem Replacement Kit (410-378)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (T6PPE03WD)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 80 (91010)
- ZORO SELECT 3/8" x 12" Black Pipe Nipple Sch 40 (5P649)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (5P720)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNL5)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- LEGEND VALVE 1-1/2" X 18" BLACK NIPPLE (355-300)
- Zoro Select Black Pipes