Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 7 1/2
Mfr # T6BNA33
Zoro # G703657317
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side A Thread Type NPT
- Overall Length 7 1/2 in
- Side A Connection Type Threaded
- Maximum Operating Pressure 150 psi
- Gravity Flow No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6BNA33
- Zoro # G703657317
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 7 1/2 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 17/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 7 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way (189023B.1)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 3/4" In-Out, 1" Exhaust NPT 110 VAC (2776B5001Z)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 52)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 40 (5P675)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (583-480)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P627)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T4BNE33)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 160 (82914)
- ZORO SELECT Nipple, 150 psi, SS, 2 (BST6BNF02)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- Zoro Select Pipes