Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 7 1/2
Mfr # T4BNE33
Zoro # G003657192
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Side A Connection Type Threaded
- Minimum Operating Temperature -60 Degrees F
- Metal Pipe Construction Welded
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNE33
- Zoro # G003657192
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 1 3/64 in |
Overall Length | 7 1/2 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 13/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi (69B1A1M2U1-50)
- KOHLER CACHET READYLATCH QC ROUND TOILET SEAT (4639-RL-0)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0284)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE Black Pipe Sch 80 (90321)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P664)
- ZORO SELECT Nipple, 150 psi, SS, 8 (T6WNE12)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 40 (5P625)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (1RJR2)
- Zoro Select Pipes