Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 6
Mfr # T4BNK08
Zoro # G203657237
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Fitting Compatibility Schedule 40
- Outside Diameter 3 1/2 in
- Side A Gender Male
- Standards ASME B1.20.1, ASTM A312, ASTM A733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4BNK08
- Zoro # G203657237
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 1/16 in |
Overall Length | 6 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Service Sink Faucet (445-L12ABCP)
- GOODMAN 0130M00054 Temperature Sensor (0130M00054)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y90)
- PLASTIC TRENDS Y 45 PVC 4"" HXHXH (P304)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BND25)
- ZORO SELECT 1-1/4" x 8-1/2" Black Pipe Nipple Sch 40 (0830031001)
- ZORO SELECT 1/2" x 11" Black Pipe Nipple Sch 40 (5P665)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40403)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 80 (40913)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (90713)
- Zoro Select Pipes