Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 6 1/2
Mfr # T6BNA32
Zoro # G603657349
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gravity Flow No
- Fitting Compatibility Schedule 40
- Side A Connection Type Threaded
- Material Grade 316
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNA32
- Zoro # G603657349
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1/8 in |
Overall Length | 6 1/2 in |
Inside Diameter | 17/64 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Faucet Supplyline 1/2X20 (PSB846)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- KOHLER Anthem Digital Control 2-6 Ot Vibrant Brushed Moderne Brass (28214-2MB)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80, Inside Dia.: 1 15/16 in (40904)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMU9)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 40, Wall Thickness: 1/8" (5P705)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 80 (40502)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 160 (82806)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- Zoro Select Pipes