Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 6 1/2
Mfr # T4BNE32
Zoro # G803657156
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Gravity Flow No
- Thread Configuration Threaded on Both Ends
- Side B Thread Type NPT
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNE32
- Zoro # G803657156
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/4 in |
Overall Length | 6 1/2 in |
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 5/16 in. Flare X 5/16 in. D Flare Brass Union (4506507)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 8mm to 6mm (PGJ08-06)
- NU-CALGON Insulating Material (4217-W3)
- ZORO SELECT Nipple, Schedule 40, 23/64"ID, 316 SS, 7/8"L (ZUSA-PF-2666)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (587-025P25GR)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (586-480)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 80 (40614)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (40808)
- Zoro Select Black Pipes