Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 5
Mfr # T6WND9
Zoro # G203657367
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Schedule Schedule 40
- Metal Pipe Construction Welded
- Maximum Operating Temperature 450 Degrees F
- Minimum Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6WND9
- Zoro # G203657367
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL 1/2" FPT Lead Free Brass Ball Valve (FBB-50NL)
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- STEEL & OBRIEN 2 1/2" - 3" Wide Filter Retaining Ring, Buna (KER00020-BUNA)
- LEGEND VALVE 2" NO LEAD PRESS x MNPT UNION (450-828P)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPD10WD)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BND25)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 160 (82702)
- ZORO SELECT 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LLX7)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- ZORO SELECT Nipple, 150 psi, SS, 2 (BST6BNA03)
- Zoro Select Black Pipes