Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 5 1/2
Mfr # T6WNI8
Zoro # G603657608
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Overall Length 5 1/2 in
- Standards ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Thread Configuration Threaded on One End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6WNI8
- Zoro # G603657608
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 5 1/2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- MAID-O-MIST # 75 Auto Vent (# 75 Auto Vent)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (1LMG5)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNK15)
- ZORO SELECT 1-1/2" x 11" Black Pipe Nipple Sch 40 (0830036406)
- ZORO SELECT 2" MNPT x 6 ft. TBE Black Pipe Sch 80 (90923)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80 (1LMU8)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- ZORO SELECT 3/8" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (4PRV3)
- Zoro Select Black Pipes