Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 5 1/2 in L
Mfr # T6BNG09
Zoro # G403657402
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Gravity Flow No
- Material Grade 316
- Maximum Operating Pressure 150 psi
- Inside Diameter 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNG09
- Zoro # G403657402
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 1 3/8 in |
Overall Length | 5 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Water Heater Control, 1/2" NPT Inlet (SP20231)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1229)
- NIBCO 1/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 1/8x1/4)
- MADE TO MATCH KDH8726 Kitchen Faucet Pull-Down Sprayer for GS8726DL (KDH8726)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMR9)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 80 (40802)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T6WNL11)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (T6PPG01WD)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNI06)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166E)
- Zoro Select Black Pipes