Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 4
Mfr # T4BNL02
Zoro # G903657155
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Gravity Flow No
- Thread Configuration Threaded on Both Ends
- Inside Diameter 4 1/32 in
- Fitting Compatibility Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNL02
- Zoro # G903657155
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 4 1/32 in |
Outside Diameter | 4 1/2 in |
Overall Length | 4 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2414)
- LEGRIS Brass Metric Compression Fitting (0101 10 13)
- ZORO SELECT 3" Socket Weld SS Flange (4381000670)
- CHICAGO FAUCET Gn Spout-A Type End (GN12AE3SWGJKABCP)
- ZORO SELECT 6" x 10" Black Pipe Nipple Sch 40 (0830063202)
- ZORO SELECT 2" x 6" TOE Black Pipe Nipple Sch 80 (40910TS)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (40811)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 160 (83216)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 160 (82804)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE Black Pipe Sch 80 (90318)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 80 (41216LS)
- Zoro Select Black Pipes