Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 4
Mfr # T4BNK04
Zoro # G503657241
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Metal Pipe Construction Welded
- Material Grade 304
- Nominal Pipe Size 3 in
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNK04
- Zoro # G503657241
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3 in |
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Street Elbow, 3 In Hub x Spigot (1WHZ8)
- KOHLER Elongated Dual-Flush Toilet (3988-0)
- PROPLUS Symmons Shower Handle in Chrome (133035)
- KOHLER Elate 24" Towel Bar (27287-BN)
- ZORO SELECT 1/2" MNPT x 10 ft TBE Black Pipe Sch 40 (583-1200)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (T6PPG01WD)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (40814)
- ZORO SELECT 1" x 1-1/2" Black Close Pipe Nipple Sch 160 (82600)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 160 (82806)
- BECK 1/2" x 12" Black Pipe Nipple Sch 40 (0330018805)
- Zoro Select Pipes