Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 4
Mfr # E4BNL03
Zoro # G303657267
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Minimum Operating Temperature -60 Degrees F
- Outside Diameter 4 1/2 in
- Thread Configuration Threaded on Both Ends
- Gravity Flow No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNL03
- Zoro # G303657267
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 4 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Inside Diameter | 3 29/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3 29/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 27000 W (HA027240)
- ZORO SELECT 1/8" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-2B2B-B)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-2MB)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80 (1LMG8)
- ZORO SELECT 2" x 6" TOE Black Pipe Nipple Sch 80 (40910TS)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (40507)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P655)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- BECK 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (0330001009)
- Zoro Select Black Pipes