Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 4
Mfr # E4BNK04
Zoro # G703657737
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3 1/2 in
- Wall Thickness 0.268 in
- Nominal Pipe Size 3 in
- Side A Connection Type Threaded
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNK04
- Zoro # G703657737
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Inside Diameter | 2 61/64 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 61/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Double Elbow, 2 in, Schedule 40 (03046)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF10401)
- KOHLER Forte 2.5 Gpm Single-Function Wall-Mo (10282-AK-CP)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (40500)
- ZORO SELECT 1/4" x 5" Black Pipe Nipple Sch 80 (1LLX8)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNC02)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 80 (40816)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- LEGEND VALVE 1-1/4" X 3" BLACK NIPPLE (355-124E)
- Zoro Select Pipes