Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 4
Mfr # BST6BNF04
Zoro # G303657540
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Side A Gender Male
- Nominal Pipe Size 1 in
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST6BNF04
- Zoro # G303657540
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 in |
Overall Length | 4 in |
Inside Diameter | 1 3/64 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/FPM, FPT x FPT (BFA1020TFS)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNC27)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNG24)
- ZORO SELECT 4" x 7" Black Pipe Nipple Sch 40 (0830054805)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 40 (5P677)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LMA1)
- BECK 1/2" x 6" Black Pipe Nipple Sch 80 (0332616002)
- Zoro Select Black Pipes