Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 4
Mfr # BST6BNA05
Zoro # G903657681
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side B Connection Type Threaded
- Side A Connection Type Threaded
- Minimum Operating Temperature -60 Degrees F
- Fitting Compatibility Schedule 40
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST6BNA05
- Zoro # G903657681
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 17/64 in |
Overall Length | 4 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS 1/2" Valve Repair Kit 12"L, 420 Series (420 451)
- RUVATI 13"x15" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7013)
- MUELLER INDUSTRIES 3/8OD X 10X.020 UTILITY GRADE COPPER TUB (UT06010)
- LEGEND VALVE 1/2" S-15 BRONZE Y-STRAINER (105-513)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 40 (5P686)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 40 (584-180)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 40 (5P643)
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 40 (21116LS)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNJ11)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNI12)
- Zoro Select Pipes