Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 3
Mfr # BST6BND04
Zoro # G603657455
original price:
$3.29
21% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Overall Length 3 in
- Side B Connection Type Threaded
- Maximum Operating Temperature 450 Degrees F
- Metal Pipe Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST6BND04
- Zoro # G603657455
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 3 in |
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 16 gpm, 5 Micron, 2-1/2" O.D., 19 1/2 in H (5620405)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN/EXP Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN/EXP-AFC-RF-S4-1-94043)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 40 (5P729)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (586-720)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- ZORO SELECT 1/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P614)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 80 (40510)
- Zoro Select Pipes