Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 3
Mfr # BST4BNI02
Zoro # G203657732
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Material Stainless Steel
- Nominal Pipe Size 2 in
- Gravity Flow No
- Maximum Operating Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BST4BNI02
- Zoro # G203657732
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Overall Length | 3 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- KOHLER Margaux Showerarm And Flange (16280-CP)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- ZORO SELECT 1/4" MNPT x 18" TBE Black Pipe Sch 80 (90217)
- ZORO SELECT 3/4" x 3" TOE Black Pipe Nipple Sch 80 (40504TS)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P622)
- ZORO SELECT 1/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LLX5)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- Zoro Select Black Pipes